Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | C2 |
|---|---|
| Manufacturer | TCI |
| Family Series | TCI Enclosures |
| Description | CABINET 7.5x10x7 |
| NEMA Rating | NEMA 1 |
| Nominal Height | 8 " |
| Nominal Width | 10 " |
| Nominal Depth | 7 " |
| Net Weight | 6 lbs |
| Gross Weight | 6 lbs |