C200-06500290A10101AB100
Control Techniques Drives, Commander C200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C200-06500290A10101AB100

Control Techniques Drives, Commander C200 Series

C200-06500290A10101AB100

Control Techniques Drives, Commander C200 Series
Drive, AC, 25HP, 575V, 29.0A, CT, OP
MFG Item Number
C200-06500290A10101AB100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, Commander C200 Series
Item #
C200-06500290A10101AB100
Drive, AC, 25HP, 575V, 29.0A, CT, OP

Commander C200 Series Information

  • Fixed LED Keypad
  • Closed Loop Current Control without a Position Feedback Device
  • RFC‑A Algorithm
  • 2x Analog inputs, 4x Digital inputs, 1x Analog output, 1x Digital I/O, 1x Relay
The Commander C200 delivers benchmark functionality at no added cost to the base drive itself. Plug‑in options, dynamic performance, PLC functionality and other advanced features such as fieldbus, Ethernet, and Modbus RTU communications ensure that in more complex applications Commander C200 can deliver more than the average general purpose drive ‑ giving you lower cost solutions and better productivity in your motor control applications.

Videos

Specifications

Specifications
Manufacturer Part Number C200-06500290A10101AB100
Manufacturer Control Techniques
Product Series Commander C200
Family Series Control Techniques Drives, Commander C200 Series
Description Drive, AC, 25HP, 575V, 29.0A, CT, OP 575Vin 3PH 30HP 34.0A VT W/DB Trans 15.4in.Hx8.3in.Wx9.0in.D
Phase 3
HP (Constant Torque Rating) 25 hp
HP (Variable Torque Rating) 30 hp
Amps (Constant Torque Rating) 29 A
Amps (Variable Torque Rating) 34 A
Brake Dynamic Braking Resistor
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level Open Loop Rotor Flux Control
Mounting Chassis Mount
Nominal Input Voltage 575 VAC, 600 VAC
AC Voltage 500-575 VAC
Frequency 550 Hz
Frame Size 6
Enclosure Protected Chassis
Protection Rating IP21
Dynamic Braking Included
Height 15.4 "
Width 8.3 "
Depth 9 "
Net Weight 30.9 lbs
Gross Weight 30.9 lbs