C200M
Appleton Conduit Outlet Bodies, Form 35 Malleable Iron Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C200M

Appleton Conduit Outlet Bodies, Form 35 Malleable Iron Series

C200M

Appleton Conduit Outlet Bodies, Form 35 Malleable Iron Series
2 IN FORM 35 UNILET
Item Number
C200M
MFG Item Number
C200-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Form 35 Malleable Iron Series
Item #
C200M
2 IN FORM 35 UNILET

Form 35 Malleable Iron Series Information

  • Serve as pulling fittings
  • Make bends in conduit system
  • Provide openings for splicing
  • Connect and change direction of conduit runs
  • Allow connections for branch runs
  • Permit access to conductors for maintenance
Appleton Form 35 Malleable Iron Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number C200-M
Manufacturer Appleton
Product Series Form 35 Malleable Iron
Family Series Appleton Conduit Outlet Bodies, Form 35 Malleable Iron Series
Description Form 35 UNILETS Type C Conduit Outlet Body, Hub Size: 2 IN, Form: 35, Length: 11.63 IN, Width: 3.13 IN, Height: 3.38 IN, Material: Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Connection: Tapered
Style Threaded Iron
Shape C
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2 "
Composition Malleable Iron
Hazardous Location Yes
Approvals CSA, UL
Net Weight 2.63 lbs
Gross Weight 2.63 lbs
Alternatives
C200M
C200M
Eaton's Crouse-Hinds series Conduit Outlet Bodies, FORM 5 Series