Series 35 Series Information
| Manufacturer Part Number | C200M |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | Series 35 |
| Family Series | Thomas & Betts Conduit Outlet Bodies, Series 35 Series |
| Description | Series 35 Thru-Feed, 2 Inch Conduit Body, Body Material Malleable Iron, Finish Zinc Plating with an Aluminum, Acrylic Coating for Use with Rigid/IMC Conduit |
| Style | Series 35 |
| Shape | C |
| Number of Hubs | 2 |
| Cover Included | No |
| Gasket Included | No |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size | 2 " |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 5.53 lbs |
| Gross Weight | 5.53 lbs |