Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C200X038YJT Panduit Labels, Component Labels Series, C200X038YJT Component Label
MFG Item Number
C200X038YJT
C200X038YJT Panduit Labels, Component Labels Series, C200X038YJT Component Label
MFG Item Number
C200X038YJT
This item cannot be canceled or returned
Description
Labels, Component Labels Series
C200X038YJT Component Label
Component Labels Series Information
- Polyester labels provide durability; high‑temperature resistance and dimensional stability; does not easily stretch or tear
- Super‑Tack Polyester labels are used on rough textured, painted, and coated surfaces
- Tedlar labels are self‑extinguishing and ideal for hightemperature areas
- Meet Federal Motor Vehicle Safety Standard (FMVSS‑302)
- Vinyl Cloth labels are ideal for temporary marking of chips, boards, and ICs. Pliable material is suitable for rough texture surfaces
- Polyimide labels are ideal for electronic components and internal circuitry applications
- Paper labels are for general purpose use
Specifications
Specifications
| Manufacturer Part Number |
C200X038YJT |
| Manufacturer |
Panduit |
| Product Series |
Component Labels |
| Family Series |
Panduit Labels, Component Labels Series |
| Description |
Thermal transfer component label, 2.00 W x 0.38 H, polyester, white, 1 label/row, 5000 pc. package quantity. |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Background Color |
White |
| Label Width |
0.38 " |
| Label Height |
2 " |
| Recommended Printer(s) |
TDP43ME |
| Net Weight |
1.52 lbs |
| Gross Weight |
2 lbs |
C200X038YJT
Panduit Labels, Component Labels Series