C200X050CBT
Panduit Labels, Component Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C200X050CBT Panduit Labels, Component Labels Series, C200X050CBT Component Label

MFG Item Number
C200X050CBT

C200X050CBT Panduit Labels, Component Labels Series, C200X050CBT Component Label

MFG Item Number
C200X050CBT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Labels, Component Labels Series
Item #
C200X050CBT
C200X050CBT Component Label

Component Labels Series Information

  • Polyester labels provide durability; high‑temperature resistance and dimensional stability; does not easily stretch or tear
  • Super‑Tack Polyester labels are used on rough textured, painted, and coated surfaces
  • Tedlar labels are self‑extinguishing and ideal for hightemperature areas
  • Meet Federal Motor Vehicle Safety Standard (FMVSS‑302)
  • Vinyl Cloth labels are ideal for temporary marking of chips, boards, and ICs. Pliable material is suitable for rough texture surfaces
  • Polyimide labels are ideal for electronic components and internal circuitry applications
  • Paper labels are for general purpose use

Specifications

Specifications
Manufacturer Part Number C200X050CBT
Manufacturer Panduit
Product Series Component Labels
Family Series Panduit Labels, Component Labels Series
Description Thermal transfer component label, 2.00 W x 0.50 H, vinyl cloth, white, 1 label/row, 5000 pc. package quantity.
Application Circuit Board Marking
Material Type Vinyl
Material Description Cloth
Background Color White
Label Width 0.5 "
Label Height 2 "
Recommended Printer(s) TDP43ME
Net Weight 1.5 lbs
Gross Weight 1.5 lbs