C200X050YJJ
Panduit Labels, Component Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C200X050YJJ

Panduit Labels, Component Labels Series

C200X050YJJ

Panduit Labels, Component Labels Series
C200X050YJJ Component Label
MFG Item Number
C200X050YJJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Labels, Component Labels Series
Item #
C200X050YJJ
C200X050YJJ Component Label

Component Labels Series Information

  • Labels can be printed in both laser and ink jet printers
  • Tamper‑evident labels allow you to see if there has been label tampering by leaving a checkerboard of silver material when label is removed
  • Temperature range for polyester labels: ‑40F to 311F (‑40C to 154C)
  • Temperature range for silver polyester labels (Laser printable only): ‑65F to 275F (‑54C to 135C)
  • Temperature range for tamper‑evident polyester labels (Laser printable only): ‑40F to 302F (‑40C to 150C)
  • Temperature range for polyolefin labels: ‑40F to 180F (‑40C to 82C)

Specifications

Specifications
Manufacturer Part Number C200X050YJJ
Manufacturer Panduit
Product Series Component Labels
Family Series Panduit Labels, Component Labels Series
Description Laser/ink jet component label, 2.00 W x 0.50 H, adhesive polyester, white, 4 labels/row, 64 labels/sheet, 1000 labels/package..
Application Circuit Board Marking
Material Type Polyester
Background Color White
Label Height 2 "
Label Width 0.5 "
Net Weight 0.44 lbs
Gross Weight 0.44 lbs