C210
Edwards Signaling Audible Signaling Devices, C210 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C210 Edwards Signaling Audible Signaling Devices, C210 Series, Door Chime 2 Entrance Beige
MFG Item Number
C210

C210 Edwards Signaling Audible Signaling Devices, C210 Series, Door Chime 2 Entrance Beige

MFG Item Number
C210
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, C210 Series
Item #
C210
Door Chime 2 Entrance Beige

C210 Series Information

  • Two Entrance Models
  • Free Suspension Aluminum Tone Bars
  • Requires No Lubrication
  • Easy to Install
  • Available in White or Beige
Surface mount chimes specifically designed for low cost installation. Operates from 16V transformer (purchased separately). For use in one or two entrance homes, apartments, condominiums, and offices.

Specifications

Specifications
Manufacturer Part Number C210
Manufacturer Edwards Signaling
Product Series C210
Family Series Edwards Signaling Audible Signaling Devices, C210 Series
Description Door Chime 2 Entrance Beige
PLC Compatible No
Current Rating 1.2 A
Explosion Proof No
Hazardous Location No
Net Weight 0 lbs
Gross Weight 1.05 lbs
Alternatives
C210-W
C210-W
Edwards Signaling Audible Signaling Devices, C210 Series