C212-W
Edwards Signaling Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C212-W

Edwards Signaling Audible Signaling Devices

C212-W

Edwards Signaling Audible Signaling Devices
Chime Kit 2 Entrance
MFG Item Number
C212-W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
C212-W
Chime Kit 2 Entrance

Series Information

Specifications

Specifications
Manufacturer Part Number C212-W
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Chime Kit 2 Entrance
Number of Tones 1
Mounting Wall
PLC Compatible No
Current Rating 0.625 A
Explosion Proof No
Hazardous Location No
Net Weight 0.835 lbs
Gross Weight 1.86 lbs