Series Information
| Manufacturer Part Number | C213603 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Cylindrical fuse-link gG Size 14x51 IEC 690VAC 25A |
| Fuse Type | IEC Ferrule Type |
| Current Rating | 25 A |
| AC Voltage | 690 VAC |
| Class | gL-gG |
| Characteristic | General Purpose |
| Interrupt Rating | 120 kA @ 690 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Body Length | 2 " |
| Diameter | 0.56 " |
| Approvals | CE, IEC |
| Net Weight | 0 lbs |
| Gross Weight | 0.046 lbs |