Series Information
| Manufacturer Part Number | C217214 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | NH plastic base Size NH0 1000VAC 1000VDC 160A 3-Pole DIN Rail Connection Screw EP Type |
| Net Weight | 0 lbs |
| Gross Weight | 1.411 lbs |