Obsolete
C22 Series Information
| Manufacturer Part Number | C22-D-G-X1-K20 |
|---|---|
| Manufacturer | Eaton |
| Product Series | C22 |
| Family Series | Eaton Switches, C22 Series |
| Description | Eaton, 22.5 mm RQM Compact Pushbutton,Etching: X1,Green,Plastic Actuator,Silver bezel,2NO,IP 67, IP69K,Non-Illuminated,Flush mounting,NEMA 4X, 13,5,000,000 operations,Momentary,22.5 mm,Flush Pushbutton,C22 Series |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 22 mm |
| Contacts | 2NO |
| Lens/Button Shape | Round Flush |
| Operator Color | Green |
| Protection Rating | IP67, IP69K |
| NEMA Rating | NEMA 13, NEMA 4X |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.055 lbs |