C22 Series Information
| Manufacturer Part Number | C22-D-R-K01-P30 |
|---|---|
| Manufacturer | Eaton |
| Product Series | C22 |
| Family Series | Eaton Switches, C22 Series |
| Description | Eaton, 22.5 mm RQM Compact Pushbutton,Red,Plastic Actuator,Silver bezel,0.2 m M8, 4-pole wire,1NC,IP65, IP67, IP69K,Non-illuminated,Flush mounting,NEMA 4X, 13,5,000,000 operations,Momentary,22.5 mm,Flush Pushbutton,C22 Series |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 22 mm |
| Contacts | 1NC |
| Lens/Button Shape | Round Flush |
| Operator Color | Red |
| Protection Rating | IP65, IP67, IP69K |
| NEMA Rating | NEMA 13, NEMA 4X |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |