Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C22-D-W-K10-P32 Eaton Switches, C22 Series, NON-ILL MOM PB SIL-BZL FLSH WHT 1NO 1MM8
MFG Item Number
C22-D-W-K10-P32
C22-D-W-K10-P32 Eaton Switches, C22 Series, NON-ILL MOM PB SIL-BZL FLSH WHT 1NO 1MM8
MFG Item Number
C22-D-W-K10-P32
This item cannot be canceled or returned
Description
NON-ILL MOM PB SIL-BZL FLSH WHT 1NO 1MM8
Specifications
Specifications
| Manufacturer Part Number |
C22-D-W-K10-P32 |
| Manufacturer |
Eaton |
| Product Series |
C22 |
| Family Series |
Eaton Switches, C22 Series |
| Description |
Eaton, 22.5 mm RQM Compact Pushbutton,White,Plastic Actuator,Silver bezel,1.0 m M8, 4-pole wire,1NO,IP65, IP67, IP69K,Non-Illuminated,Flush mounting,NEMA 4X, 13,5,000,000 operations,Momentary,22.5 mm,Flush Pushbutton,C22 Series |
| Illuminated |
No |
| Operation |
Momentary |
| Mounting |
22 mm |
| Contacts |
1NO |
| Lens/Button Shape |
Round Flush |
| Operator Color |
White |
| Protection Rating |
IP65, IP67, IP69K |
| NEMA Rating |
NEMA 13, NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C22-D-W-K10-P32
Eaton Switches, C22 Series