Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C22-D-X-K10-P62 Eaton Switches, C22 Series, NON-ILL MOM PB SIL-BZL BTNLESS 1NO 1MOPN
MFG Item Number
C22-D-X-K10-P62
C22-D-X-K10-P62 Eaton Switches, C22 Series, NON-ILL MOM PB SIL-BZL BTNLESS 1NO 1MOPN
MFG Item Number
C22-D-X-K10-P62
This item cannot be canceled or returned
Description
NON-ILL MOM PB SIL-BZL BTNLESS 1NO 1MOPN
Specifications
Specifications
Manufacturer Part Number
C22-D-X-K10-P62
Manufacturer
Eaton
Product Series
C22
Family Series
Eaton Switches, C22 Series
Description
Eaton, 22.5 mm RQM Compact Pushbutton,Buttonless,Silver bezel,1.0 m flying lead wire,1NO,IP65, IP67, IP69K,Non-Illuminated,Flush mounting,NEMA 4X, 13,5,000,000 operations,Momentary,22.5 mm,Flush Pushbutton,C22 Series
Illuminated
No
Operation
Maintained
Mounting
22 mm
Contacts
1NO
Lens/Button Shape
Round Flush
Protection Rating
IP65, IP67, IP69K
NEMA Rating
NEMA 13, NEMA 4X
Net Weight
0 lbs
Gross Weight
0 lbs
C22-D-X-K10-P62
Eaton Switches, C22 Series