C22 Series Information
| Manufacturer Part Number | C22-DR-G-K10-P3 |
|---|---|
| Manufacturer | Eaton |
| Product Series | C22 |
| Family Series | Eaton Switches, C22 Series |
| Description | Eaton, 22.5 mm RQM Compact Pushbutton,Green,Plastic Actuator,Silver bezel,0.5 m M12, 4-pole wire,1NO,IP65, IP67, IP69K,Non-Illuminated,Flush mounting,NEMA 4X, 13,1,000,000 operations,Maintained,22.5 mm,Flush Pushbutton,C22 Series |
| Illuminated | No |
| Operation | Maintained |
| Mounting | 22 mm |
| Contacts | 1NO |
| Lens/Button Shape | Round Flush |
| Operator Color | Green |
| Protection Rating | IP67, IP69K |
| NEMA Rating | NEMA 13, NEMA 4X |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |