Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C22-DR-X-K01-P5 Eaton Switches, C22 Series, NON-ILL MTN PB SIL-BZL BTNLSS 1NC 1MM12A
MFG Item Number
C22-DR-X-K01-P5
C22-DR-X-K01-P5 Eaton Switches, C22 Series, NON-ILL MTN PB SIL-BZL BTNLSS 1NC 1MM12A
MFG Item Number
C22-DR-X-K01-P5
This item cannot be canceled or returned
Description
NON-ILL MTN PB SIL-BZL BTNLSS 1NC 1MM12A
Specifications
Specifications
| Manufacturer Part Number |
C22-DR-X-K01-P5 |
| Manufacturer |
Eaton |
| Product Series |
C22 |
| Family Series |
Eaton Switches, C22 Series |
| Description |
Eaton, 22.5 mm RQM Compact Pushbutton,Buttonless,Silver bezel,1.0 m M12, 4-pole wire,1NC,IP65, IP67, IP69K,Non-Illuminated,Flush mounting,NEMA 4X, 13,1,000,000 operations,Maintained,22.5 mm,Flush Pushbutton,C22 Series |
| Illuminated |
No |
| Operation |
Maintained |
| Mounting |
22 mm |
| Contacts |
1NC |
| Lens/Button Shape |
Round Flush |
| Protection Rating |
IP65, IP67, IP69K |
| NEMA Rating |
NEMA 13, NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C22-DR-X-K01-P5
Eaton Switches, C22 Series