Series Information
| Manufacturer Part Number | C22-DRL-B-K10-24-P32 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton, 22.5 mm RQM Compact Pushbutton,Blue,Plastic Actuator,Silver bezel,1.0 m M8, 4-pole wire,1NO,IP65, IP67, IP69K,Illuminated,LED,24 Vac/Vdc Light Unit,Flush mounting,1,000,000 operations,Maintained,22.5 mm,Flush Pushbutton,C22 Series |
| Illuminated | Yes |
| Operation | Maintained |
| Mounting | 22 mm |
| Operator Size (mm) | 22 mm |
| Contacts | 1NO |
| Max Voltage | 250 VAC, 250 VDC |
| Bezel | Plastic Round |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Lens/Button Shape | Round Flush |
| Operator Color | Blue |
| Terminal Type | M8 Connector |
| Protection Rating | IP67, IP69K |
| NEMA Rating | NEMA 13, NEMA 4X |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |