C22 Series Information
| Manufacturer Part Number | C22-L-B-230 |
|---|---|
| Manufacturer | Eaton |
| Product Series | C22 |
| Family Series | Eaton Pilot Lights, C22 Series |
| Description | Eaton C22 compact pushbutton, Indicating Light, Flush, Blue, Illuminated, LED, 230 V |
| Mounting | 22 mm |
| Lamp Type | LED |
| Lens/Button Shape | Dome |
| Lens Color | Blue |
| Bezel | Round Plastic |
| Nominal Lamp Voltage | 240 VAC |
| Protection Rating | IP67, IP69K |
| NEMA Rating | NEMA 13, NEMA 4X |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |