C22-L-W-120

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C22-L-W-120 Eaton Pilot Lights, C22 Series, IND LGHT WHT 120V
MFG Item Number
C22-L-W-120

C22-L-W-120 Eaton Pilot Lights, C22 Series, IND LGHT WHT 120V

MFG Item Number
C22-L-W-120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, C22 Series
Item #
C22-L-W-120
IND LGHT WHT 120V

C22 Series Information


Specifications

Specifications
Manufacturer Part Number C22-L-W-120
Manufacturer Eaton
Product Series C22
Family Series Eaton Pilot Lights, C22 Series
Description Eaton C22 compact pushbutton, Indicating Light, White, Illuminated, LED, 120 V
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color White
Bezel Round Plastic
Nominal Lamp Voltage 120 VAC
Protection Rating IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Gross Weight 0.06 lbs
Net Weight 0 lbs