C22-L-W-120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C22-L-W-120 Eaton Pilot Lights, C22 Series, IND LGHT WHT 120V

MFG Item Number
C22-L-W-120

C22-L-W-120 Eaton Pilot Lights, C22 Series, IND LGHT WHT 120V

MFG Item Number
C22-L-W-120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, C22 Series
Item #
C22-L-W-120
IND LGHT WHT 120V

C22 Series Information


Specifications

Specifications
Manufacturer Part Number C22-L-W-120
Manufacturer Eaton
Product Series C22
Family Series Eaton Pilot Lights, C22 Series
Description Eaton C22 compact pushbutton, Indicating Light, White, Illuminated, LED, 120 V
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color White
Bezel Round Plastic
Nominal Lamp Voltage 120 VAC
Protection Rating IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Gross Weight 0.06 lbs
Net Weight 0 lbs