Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Pilot Lights, C22 Series
C22-L-XB-24
Eaton Pilot Lights, C22 Series
IND LGHT BLU LED 24V BUTTONLESS
MFG Item Number
C22-L-XB-24
This item cannot be canceled or returned
Description
IND LGHT BLU LED 24V BUTTONLESS
Specifications
Specifications
| Manufacturer Part Number |
C22-L-XB-24 |
| Manufacturer |
Eaton |
| Product Series |
C22 |
| Family Series |
Eaton Pilot Lights, C22 Series |
| Description |
Eaton C22 compact pushbutton, Indicating Light, without lens, Blue without lens, Illuminated, LED, 24 Vac/dc |
| Mounting |
22 mm |
| Lamp Type |
LED |
| Lens/Button Shape |
Dome |
| Bezel |
Round Plastic |
| Nominal Lamp Voltage |
24 VAC, 24 VDC |
| Protection Rating |
IP67, IP69K |
| NEMA Rating |
NEMA 13, NEMA 4X |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
C22-L-XB-24
Eaton Pilot Lights, C22 Series