C22 Series Information
| Manufacturer Part Number | C22-L-Y-24-P3 |
|---|---|
| Manufacturer | Eaton |
| Product Series | C22 |
| Family Series | Eaton Pilot Lights, C22 Series |
| Description | Eaton, 22.5 mm RQM Compact Pushbutton,Indicating light,Yellow Actuator,Silver bezel,0.5 m M12, 4-pole wire,IP65, IP67, IP69K,Illuminated,Yellow,LED,24 Vac/Vdc Light Unit,Flush mounting,NEMA 4X, 13,22.5 mm,Flush Pushbutton,C22 Series |
| Mounting | 22 mm |
| Lamp Type | LED |
| Lens/Button Shape | Dome |
| Lens Color | Yellow |
| Bezel | Round Plastic |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Protection Rating | IP65, IP67, IP69K |
| NEMA Rating | NEMA 13, NEMA 4X |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |