Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
C22 Series Information
| Manufacturer Part Number | C22-PVT45P-K02 |
|---|---|
| Manufacturer | Eaton |
| Product Series | C22 |
| Family Series | Eaton Switches, C22 Series |
| Description | C22, 22.5 mm Compact Pushbutton Emergency Stop, Non-Illuminated, Button, 60 mm, Silver Bezel, Maintained, Button: Red, 2NC, Twist-release |
| Illuminated | No |
| Operation | Turn to Release |
| Mounting | 22 mm |
| Contacts | 2NC |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.18 lbs |