C22-PVT45PMPIK11-P62

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C22-PVT45PMPIK11-P62 Eaton Switches, C22 Series, Emgy STP 45MM TWIST RELEASE 1NO1NC 1M WI
MFG Item Number
C22-PVT45PMPIK11-P62

C22-PVT45PMPIK11-P62 Eaton Switches, C22 Series, Emgy STP 45MM TWIST RELEASE 1NO1NC 1M WI

MFG Item Number
C22-PVT45PMPIK11-P62
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, C22 Series
Item #
C22-PVT45PMPIK11-P62
Emgy STP 45MM TWIST RELEASE 1NO1NC 1M WI

C22 Series Information


Specifications

Specifications
Manufacturer Part Number C22-PVT45PMPIK11-P62
Manufacturer Eaton
Product Series C22
Family Series Eaton Switches, C22 Series
Description Eaton, 22.5 mm RQM Compact Pushbutton,Mechanical indication,E-STOP,Silver bezel,1.0 m flying lead wire,1NO - 1NC,IP65, IP66, IP67, IP69K,Non-illuminated,Flush mounting,5,000,000 operations,Momentary,45 mm button,Flush Pushbutton,C22 Series
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts 1NO, 1NC
Lens/Button Shape Round Flush
Protection Rating IP65, IP66, IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Net Weight 0 lbs
Gross Weight 0 lbs