C22-PVT60P-K02

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C22-PVT60P-K02 Eaton Switches, C22 Series, E-STOP TWIST-RELEASE, 60MM, 2NC
MFG Item Number
C22-PVT60P-K02

C22-PVT60P-K02 Eaton Switches, C22 Series, E-STOP TWIST-RELEASE, 60MM, 2NC

MFG Item Number
C22-PVT60P-K02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, C22 Series
Item #
C22-PVT60P-K02
E-STOP TWIST-RELEASE, 60MM, 2NC

C22 Series Information


Specifications

Specifications
Manufacturer Part Number C22-PVT60P-K02
Manufacturer Eaton
Product Series C22
Family Series Eaton Switches, C22 Series
Description C22, 22.5 mm Compact Pushbutton Emergency Stop, Non-Illuminated, Button, 60 mm, Silver Bezel, Button: Red, 2NC, Twist-release, Maintained
Illuminated No
Operation Turn to Release
Mounting 22 mm
Contacts 2NC
Lens/Button Shape Mushroom
Operator Color Red
Net Weight 0 lbs
Gross Weight 0.1 lbs