C22-PVT60P-K02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C22-PVT60P-K02 Eaton Switches, C22 Series, E-STOP TWIST-RELEASE, 60MM, 2NC

MFG Item Number
C22-PVT60P-K02

C22-PVT60P-K02 Eaton Switches, C22 Series, E-STOP TWIST-RELEASE, 60MM, 2NC

MFG Item Number
C22-PVT60P-K02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, C22 Series
Item #
C22-PVT60P-K02
E-STOP TWIST-RELEASE, 60MM, 2NC

C22 Series Information


Specifications

Specifications
Manufacturer Part Number C22-PVT60P-K02
Manufacturer Eaton
Product Series C22
Family Series Eaton Switches, C22 Series
Description C22, 22.5 mm Compact Pushbutton Emergency Stop, Non-Illuminated, Button, 60 mm, Silver Bezel, Button: Red, 2NC, Twist-release, Maintained
Illuminated No
Operation Turn to Release
Mounting 22 mm
Contacts 2NC
Lens/Button Shape Mushroom
Operator Color Red
Net Weight 0 lbs
Gross Weight 0.1 lbs