C22 Series Information
| Manufacturer Part Number | C22-WK3-K02-P62 |
|---|---|
| Manufacturer | Eaton |
| Product Series | C22 |
| Family Series | Eaton Switches, C22 Series |
| Description | Eaton, 22.5 mm RQM Compact Pushbutton,3 position knob,Silver bezel,1.0 m flying lead wire,2NC,IP65,Non-Illuminated,Flush mounting,NEMA 4X, 13,5,000,000 operations,Momentary,22.5 mm,Flush Pushbutton,C22 Series |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Momentary 2-Way Return-to-Center |
| Operator Type | Knob |
| Contacts | 2NC |
| Operator Color | Black |
| Bezel | Plastic Round |
| Terminal Type | Wire Leads |
| NEMA Rating | NEMA 13, NEMA 4X |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |