Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C22-WRK3-K20 Eaton Switches, C22 Series, NON-ILL 3POS MTN SEL SW THB-GP SIL-BZL 2
MFG Item Number
C22-WRK3-K20
C22-WRK3-K20 Eaton Switches, C22 Series, NON-ILL 3POS MTN SEL SW THB-GP SIL-BZL 2
MFG Item Number
C22-WRK3-K20
This item cannot be canceled or returned
Description
NON-ILL 3POS MTN SEL SW THB-GP SIL-BZL 2
Specifications
Specifications
| Manufacturer Part Number |
C22-WRK3-K20 |
| Manufacturer |
Eaton |
| Product Series |
C22 |
| Family Series |
Eaton Switches, C22 Series |
| Description |
Eaton C22 compact pushbutton, C22, 22.5 mm Compact Pushbutton Selector Switch, Non-Illuminated, Knob, Silver Bezel, Maintained, 60° V Position, Button Black/White, 2 NO, 3 position |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Contacts |
2NO |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 13, NEMA 4X |
| Protection Rating |
IP65 |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.05 lbs |
C22-WRK3-K20
Eaton Switches, C22 Series