Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C22-WRS3-MS1-K02-P62 Eaton Switches, C22 Series, 3POS MTN KEY SEL SW SIL-BZL WD-I-0-II 2N
MFG Item Number
C22-WRS3-MS1-K02-P62
C22-WRS3-MS1-K02-P62 Eaton Switches, C22 Series, 3POS MTN KEY SEL SW SIL-BZL WD-I-0-II 2N
MFG Item Number
C22-WRS3-MS1-K02-P62
This item cannot be canceled or returned
Description
Item #
C22-WRS3-MS1-K02-P62
3POS MTN KEY SEL SW SIL-BZL WD-I-0-II 2N
Specifications
Specifications
Manufacturer Part Number
C22-WRS3-MS1-K02-P62
Manufacturer
Eaton
Product Series
C22
Family Series
Eaton Switches, C22 Series
Description
Eaton, 22.5 mm RQM Compact Pushbutton,Keyed,3 position keyed,Key: MS1,Silver bezel,1.0 m flying lead wire,2NC,IP65,Non-illuminated,Flush mounting,NEMA 4X, 13,100,000 operations,Maintained,22.5 mm,Flush Pushbutton,C22 Series
Illuminated
No
Number of Positions
3
Mounting
22 mm
Selector Function
Maintained
Operator Type
Key
Contacts
2NC
Bezel
Plastic Round
Terminal Type
Wire Leads
NEMA Rating
NEMA 13, NEMA 4X
Protection Rating
IP65
Comments
Key Removal Left/Right
Net Weight
0 lbs
Gross Weight
0 lbs
C22-WRS3-MS1-K02-P62
Eaton Switches, C22 Series