C22 Series Information
| Manufacturer Part Number | C22-WRS3-MS1-K20-P65 |
|---|---|
| Manufacturer | Eaton |
| Product Series | C22 |
| Family Series | Eaton Switches, C22 Series |
| Description | Eaton, 22.5 mm RQM Compact Pushbutton,Keyed,3 position keyed,Key: MS1,Silver bezel,3.5 m flying lead wire,2NO,IP65,Non-illuminated,Flush mounting,NEMA 4X, 13,100,000 operations,Maintained,22.5 mm,Flush Pushbutton,C22 Series |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Key |
| Contacts | 2NO |
| Bezel | Plastic Round |
| Terminal Type | Wire Leads |
| NEMA Rating | NEMA 13, NEMA 4X |
| Protection Rating | IP65 |
| Comments | Key Removal Left/Right |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |