Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C220940 Mersen Fuses, Fuse, 20A, 690VAC, gR, 22x58mm,

MFG Item Number
C220940

C220940 Mersen Fuses, Fuse, 20A, 690VAC, gR, 22x58mm,

MFG Item Number
C220940
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
C220940
Fuse, 20A, 690VAC, gR, 22x58mm,

Series Information

Specifications

Specifications
Manufacturer Part Number C220940
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse, 20A, 690VAC, gR, 22x58mm, 6,900CPGRC22.5820
Fuse Type American Seminconductor Type
Current Rating 20 A
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
Alternatives
D220734
D220734
Mersen Fuses