Series Information
| Manufacturer Part Number | C220940 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse, 20A, 690VAC, gR, 22x58mm, 6,900CPGRC22.5820 |
| Fuse Type | American Seminconductor Type |
| Current Rating | 20 A |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.13 lbs |