Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C228484 Mersen Fuses, Fuse-link NH1 gG 690VAC 80A live tags

MFG Item Number
C228484

C228484 Mersen Fuses, Fuse-link NH1 gG 690VAC 80A live tags

MFG Item Number
C228484
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
C228484
Fuse-link NH1 gG 690VAC 80A live tags

Series Information

Specifications

Specifications
Manufacturer Part Number C228484
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN NH Standard fuse-link gG Size NH1 690VAC 400VDC 80A live tags Double indicator Body width 30 mm
Fuse Type NH Type
Current Rating 80 A
AC Voltage 690 VAC
DC Voltage 400 VDC
Class gG
Characteristic General Purpose
Trip Indicator Yes
Alarm Contacts No
Package Type Plug-In
Approvals IEC, VDE
Comments Fuse Size 1, Clip Mounting
Net Weight 0 lbs
Gross Weight 0.595 lbs