C22G20
Eaton's Bussmann series Fuses, C22 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C22G20 Eaton's Bussmann series Fuses, C22 Series, CYLINDRICAL FUSE 22 x 58 20A GG 690V AC

MFG Item Number
C22G20

C22G20 Eaton's Bussmann series Fuses, C22 Series, CYLINDRICAL FUSE 22 x 58 20A GG 690V AC

MFG Item Number
C22G20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, C22 Series
Item #
C22G20
CYLINDRICAL FUSE 22 x 58 20A GG 690V AC

C22 Series Information

  • 2~125 Amps
  • 690VAC
  • General Applications/Motor Protection
  • Cartridge
  • IEC
Class gG/gL is for General Applications and Class aM is for Motor Protection. Fuses are available with and without indicators. Fuses are for Low Voltage Industrial Fuse Links.

Specifications

Specifications
Manufacturer Part Number C22G20
Manufacturer Eaton's Bussmann series
Product Series C22
Family Series Eaton's Bussmann series Fuses, C22 Series
Description Eaton Bussmann series low voltage 22 x 58 mm cylindrical/ferrule fuse, rated at 690 Volts AC, 20 Amps, 80 kA Breaking capacity, class gG/gL, without indicator, compatible with a CH22 Modular fuse holder
Fuse Type IEC Ferrule Type
Current Rating 20 A
AC Voltage 690 VAC
Class gL-gG
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Length 2.28 "
Approvals IEC
Net Weight 0.1193 lbs
Gross Weight 0.1193 lbs