C22S-DH-S-K11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C22S-DH-S-K11

Eaton Switches, C22 Series

C22S-DH-S-K11

Eaton Switches, C22 Series
NON-ILL MOM PB BLK-BZL EXTD BLK 1NO/1NC
MFG Item Number
C22S-DH-S-K11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, C22 Series
Item #
C22S-DH-S-K11
NON-ILL MOM PB BLK-BZL EXTD BLK 1NO/1NC

C22 Series Information


Specifications

Specifications
Manufacturer Part Number C22S-DH-S-K11
Manufacturer Eaton
Product Series C22
Family Series Eaton Switches, C22 Series
Description Eaton C22 compact pushbutton C22, 22.5 mm Compact Pushbutton, Non-Illuminated, Button, Button: Black Bezel, Extended, Momentary, Button: Black, 1NO/1NC
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts 1NO, 1NC
Lens/Button Shape Round Extended
Operator Color Black
Net Weight 0 lbs
Gross Weight 0 lbs