C22S-DL-XW-K10-120

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C22S-DL-XW-K10-120 Eaton Switches, ILL MOM PB BLK-BZL FLSH WHT LED NOBTN 12
MFG Item Number
C22S-DL-XW-K10-120

C22S-DL-XW-K10-120 Eaton Switches, ILL MOM PB BLK-BZL FLSH WHT LED NOBTN 12

MFG Item Number
C22S-DL-XW-K10-120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
C22S-DL-XW-K10-120
ILL MOM PB BLK-BZL FLSH WHT LED NOBTN 12

Series Information

Specifications

Specifications
Manufacturer Part Number C22S-DL-XW-K10-120
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton C22, 22.5 mm Compact Pushbutton, Illuminated, Button: Buttonless, LED, Button: Black Bezel, Flush, Momentary, Button: Button: Whitewithout lens, 1NO, 120V
Illuminated Yes
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Contacts 1NO
Max Voltage 250 VAC, 250 VDC
Bezel Plastic Round
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Round Flush
Operator Color White
Terminal Type Screw
Protection Rating IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs