C22S-DRL-R-K01-230

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C22S-DRL-R-K01-230 Eaton Switches, ILL MTN PB BLK-BZL FLSH RED 230V 1NC
MFG Item Number
C22S-DRL-R-K01-230

C22S-DRL-R-K01-230 Eaton Switches, ILL MTN PB BLK-BZL FLSH RED 230V 1NC

MFG Item Number
C22S-DRL-R-K01-230
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
C22S-DRL-R-K01-230
ILL MTN PB BLK-BZL FLSH RED 230V 1NC

Series Information

Specifications

Specifications
Manufacturer Part Number C22S-DRL-R-K01-230
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton C22, 22.5 mm Compact Pushbutton, Illuminated, Button, LED, Button: Black Bezel, Flush, Maintained, Button: Red, 1NC, 230V
Illuminated Yes
Operation Maintained
Mounting 22 mm
Operator Size (mm) 22 mm
Contacts 1NC
Max Voltage 250 VAC, 250 VDC
Bezel Plastic Round
Nominal Lamp Voltage 240 VAC
Lens/Button Shape Round Flush
Operator Color Red
Terminal Type Screw
Protection Rating IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs