C22 Series Information
| Manufacturer Part Number | C22S-WKV-K11 |
|---|---|
| Manufacturer | Eaton |
| Product Series | C22 |
| Family Series | Eaton Switches, C22 Series |
| Description | Eaton C22 compact pushbutton, C22, 22.5 mm Compact Pushbutton Selector Switch, Non-Illuminated, Knob, Button: Black Bezel, Momentary, 60° V Position, Button: Button: Black/White, 1NO/1NC, 2-position |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Momentary Spring Return From Right |
| Operator Type | Knob |
| Contacts | 1NO, 1NC |
| Operator Color | Black |
| Bezel | Plastic Round |
| Terminal Type | Screw |
| NEMA Rating | NEMA 13, NEMA 4X |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |