C22 Series Information
| Manufacturer Part Number | C22S-WRKV-K20 |
|---|---|
| Manufacturer | Eaton |
| Product Series | C22 |
| Family Series | Eaton Switches, C22 Series |
| Description | Eaton C22 compact pushbutton, C22, 22.5 mm Compact Pushbutton Selector Switch, Non-Illuminated, Knob, Button: Black Bezel, Maintained, 60° V Position, Button: Button: Black/White, 2NO, 3-position |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Knob |
| Contacts | 2NO |
| Operator Color | Black |
| Bezel | Plastic Round |
| Terminal Type | Screw |
| NEMA Rating | NEMA 13, NEMA 4X |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |