Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Power Factor Correction Capacitors
C241G2-U
ABB Power Factor Correction Capacitors
Capacitor, 2 KVAR, 240VAC, NEMA-1,
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
Capacitor, 2 KVAR, 240VAC, NEMA-1,
Specifications
Specifications
| Manufacturer Part Number |
C241G2-U |
| Manufacturer |
ABB |
| Family Series |
ABB Power Factor Correction Capacitors |
| Description |
Capacitor, 2 KVAR, 240VAC, NEMA-1, 3-PH, UL Labeled |
| Capacitor Type |
Individual |
| Voltage |
240 VAC |
| kVAR Rating |
2 |
| Phase |
Three Phase |
| Termination |
Terminal Block |
| Fusible |
No |
| Status Indicator |
No |
| Discharge Resistors |
Yes |
| Mounting |
Floor Mount |
| Application |
Motors, MCCs, Switchboards |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C241G2-U
ABB Power Factor Correction Capacitors