Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Power Factor Correction Capacitors
C244G4-3FI-U
ABB Power Factor Correction Capacitors
Power Factor Correction Capacitor 4
MFG Item Number
C244G4-3FI-U
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
Power Factor Correction Capacitor 4
Specifications
Specifications
| Manufacturer Part Number |
C244G4-3FI-U |
| Manufacturer |
ABB |
| Family Series |
ABB Power Factor Correction Capacitors |
| Description |
Power Factor Correction Capacitor 4 KVAR, 240V, 60HZ, NEMA1, 3PH,Fused With Blown Fuse Indication,UL |
| Capacitor Type |
Individual |
| Voltage |
240 VAC |
| kVAR Rating |
4 |
| Phase |
Three Phase |
| Termination |
Studs |
| Fusible |
Yes |
| Status Indicator |
No |
| Discharge Resistors |
Yes |
| Mounting |
Floor Mount |
| Application |
Motors, MCCs, Switchboards |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C244G4-3FI-U
ABB Power Factor Correction Capacitors