Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Power Factor Correction Capacitors, 43 Series
C244R4
ABB Power Factor Correction Capacitors, 43 Series
CAPACITOR, 4KVAR, 240V, 3PH, NEMA3R
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, 43 Series
CAPACITOR, 4KVAR, 240V, 3PH, NEMA3R
- Dry, environmentally safe construction.
- Self healing capability.
- Patented internal protected elements.
CLMD 43 standard capacitors are suitable for general power factor correction applications, for connection directly at the reactive source.
- Easy electrical connection to large terminals.
- Convenient grounding lug.
Specifications
Specifications
| Manufacturer Part Number |
C244R4 |
| Manufacturer |
ABB |
| Product Series |
43 |
| Family Series |
ABB Power Factor Correction Capacitors, 43 Series |
| Description |
CAPACITOR, 4KVAR, 240V, 3PH, NEMA3R POWER FACTOR CORRECTION |
| Capacitor Type |
Individual |
| Voltage |
240 VAC |
| kVAR Rating |
4 |
| Phase |
Three Phase |
| Termination |
Terminal Block |
| Fusible |
No |
| Status Indicator |
No |
| Discharge Resistors |
No |
| Mounting |
Floor Mount |
| Application |
Motors, MCCs, Switchboards |
| NEMA Rating |
NEMA 3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C244R4
ABB Power Factor Correction Capacitors, 43 Series