Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Conduit Outlet Bodies, Form 85 Series
C250A
Appleton Conduit Outlet Bodies, Form 85 Series
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Form 85 Series
Form 85 Series Information
Appleton Form 85 Unilets Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Specifications
Specifications
Manufacturer Part Number
C250A
Manufacturer
Appleton
Product Series
Form 85
Family Series
Appleton Conduit Outlet Bodies, Form 85 Series
Description
Hardware
Style
Threaded Aluminum
Shape
C
Number of Hubs
2
Cover Included
No
Gasket Included
No
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type
Threaded
Trade Size
2-1/2 "
Composition
Aluminum
Hazardous Location
Yes
Approvals
CSA, UL
Net Weight
4.05 lbs
Gross Weight
4.05 lbs
C250A
Appleton Conduit Outlet Bodies, Form 85 Series