Series Information
| Manufacturer Part Number | C250P3WB |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 250 HP, 1200 RPM, 5008ML |
| Type | Corro-Duty, General Purpose |
| Horsepower | 250 hp |
| Kilowatts | 186.5 kW |
| Speed | 1,190 RPM |
| RPM | 1,190 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 5008ML |
| AC Voltage | 2,300 VAC, 4,000 VAC |
| Nominal Voltage | 2,300 VAC, 4,000 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 60 A |
| Composition | Cast Iron |
| Net Weight | 4000 lbs |
| Gross Weight | 4000 lbs |