C252X030FJC
Panduit Labels, P1 Network Component Label Cassettes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C252X030FJC

Panduit Labels, P1 Network Component Label Cassettes Series

C252X030FJC

Panduit Labels, P1 Network Component Label Cassettes Series
P1 C252X030FJC Component, Label Cassett
MFG Item Number
C252X030FJC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, P1 Network Component Label Cassettes Series
Item #
C252X030FJC
P1 C252X030FJC Component, Label Cassett

P1 Network Component Label Cassettes Series Information

  • P1 Label Cassette contains an integrated memory device for automatic formatting, recall of last legend used, and number of labels remaining in the cassette
  • Fast loading label cassette includes both label material and ribbon to make changing labels easy
  • Use for identifying patch panels, faceplates, punchdown blocks and other network systems hardware
  • Die‑cut labels designed to provide maximum aesthetic quality and appearance
  • Available in adhesive polyolefin and non‑adhesive polyester materials

Specifications

Specifications
Manufacturer Part Number C252X030FJC
Manufacturer Panduit
Product Series P1 Network Component Label Cassettes
Family Series Panduit Labels, P1 Network Component Label Cassettes Series
Description The C252X030FJC Network Component P1 label cassette includes both label material and ribbon to make changing labels easy. Die-cut labels designed to provide maximum quality for identifying patch panels, faceplates, punch-down blocks, and other network
Application Panel Marking
Label Height 0.3 "
Label Width 2.52 "
Material Type Polyolefin
Adhesive Yes
Background Color White
Net Weight 0.17 lbs
Gross Weight 0.295 lbs