Series Information
| Manufacturer Part Number | C252X030YPT-P |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | Thermal transfer component label, 2.52 W x 0.30 H, 1,2,3 or 4-port, perforated super-tack polyester, white, 1 labels/row, 2500 pc. package quantity. |
| Application | General & Industrial |
| Material Type | Polyester |
| Material Description | Super-Track |
| Adhesive | Yes |
| Background Color | White |
| Label Width | 2.52 " |
| Label Height | 0.3 " |
| Net Weight | 0.7625 lbs |
| Gross Weight | 0.762 lbs |