C25BNB220B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25BNB220B Eaton Contactors, C25 Series, COMPCT 2P 20A CONT SCR TRM 4QC 240VCOIL
MFG Item Number
C25BNB220B

C25BNB220B Eaton Contactors, C25 Series, COMPCT 2P 20A CONT SCR TRM 4QC 240VCOIL

MFG Item Number
C25BNB220B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25BNB220B
COMPCT 2P 20A CONT SCR TRM 4QC 240VCOIL

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Specifications

Specifications
Manufacturer Part Number C25BNB220B
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Non-reversing contactors and starters C306,Compact, 2-pole , Open with metal mounting plate ,Binding head screw and quick connect terminals side-by-side ,Two Pole,20A,208–240 Vac, 50/60 Hz
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208-240 VAC
Inductive Current Rating 20 A
Poles 2NO
Termination Quick Connect, Screw
Enclosure Open
Resistive Rating 30 A
Approvals CSA, UR
Net Weight 0.6 lbs
Gross Weight 0.6 lbs