Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C25BNB220H Eaton Contactors, C25 Series, COMPCT 2P 20A CONT SCR TRM 4QC 277VCOIL
MFG Item Number
C25BNB220H
C25BNB220H Eaton Contactors, C25 Series, COMPCT 2P 20A CONT SCR TRM 4QC 277VCOIL
MFG Item Number
C25BNB220H
This item cannot be canceled or returned
Description
COMPCT 2P 20A CONT SCR TRM 4QC 277VCOIL
24~480 VAC Coils Up to 7‑1/2 HP @ 230V Up to 5.5 KW @ 230V UL; CSA Certified; IEC Up to 50 Amps Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
Quick Connect Terminals Open Enclosure Double Break Contacts Class B Magnetic Coil
Specifications
Specifications
Manufacturer Part Number
C25BNB220H
Manufacturer
Eaton
Product Series
C25
Family Series
Eaton Contactors, C25 Series
Description
Eaton definite purpose contactor, Quick, 20A, 440-480 Vac, 50/60 Hz, Open with metal mounting plate, Compact, two-pole, 20A, Contactor, Two-pole, 30A, Binding head screw and quick connect terminals side-by-side, Non-reversing
Nominal Coil Voltage
277 VAC
Coil Voltage
277 VAC
Inductive Current Rating
20 A
Poles
2NO
Termination
Quick Connect, Screw
Enclosure
Open
Resistive Rating
30 A
Approvals
CSA, UR
Net Weight
0.6 lbs
Gross Weight
0.6 lbs
C25BNB220H
Eaton Contactors, C25 Series