C25BNB230T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25BNB230T Eaton Contactors, C25 Series, COMPCT 2P 30A CONT SCR TERM 4QC 24VCOIL
MFG Item Number
C25BNB230T

C25BNB230T Eaton Contactors, C25 Series, COMPCT 2P 30A CONT SCR TERM 4QC 24VCOIL

MFG Item Number
C25BNB230T
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25BNB230T
COMPCT 2P 30A CONT SCR TERM 4QC 24VCOIL

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Specifications

Specifications
Manufacturer Part Number C25BNB230T
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Quick, 30A, 277 Vac, 60 Hz, Open with metal mounting plate, Compact, two-pole, 30A, Contactor, Two-pole, Power terminals: Binding head screw and quick con, Non-reversing
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 30 A
Poles 2NO
Termination Quick Connect, Screw
Enclosure Open
Resistive Rating 40 A
Approvals CSA, UR
Net Weight 0.6 lbs
Gross Weight 0.6 lbs
Alternatives
DP30C2P-F
DP30C2P-F
ABB Contactors, DP Series